Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Floor Adapter, Zinc Plated

  • Mfr # IN-2302

  • Zoro # G100892595


product price: $1,229.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
9 1/4 in
Length
14 1/2 in
For Use With
MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2302
Zoro #
G100892595
UPC #
-
Country of Origin
Canada

Dimensions

Height
9 1/4 in
Length
14 1/2 in
Width
10 in

Details

Item
Floor Base
Color
Gray
For Use With
MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
Standards
ANSI, CSA, OSHA
Finish
Zinc Plated
Tensile Strength
17,280 lb
No. of Mounting Holes
4
Confined Space Component
Floor Adapter Base
Includes Mounting Hardware
No
Features
Floor Adapter Attaches to Concrete or Steel
Base Features
Base Plate
Base Mount Style
Floor Mount
For Use On
Concrete Floor, Steel Floor
Compatible Component
Upper Arm Mast
Base Installation
Fixed
Base Material
Zinc-plated
Number of Mounting Holes
4
Material
Zinc-plated
Confined Space Item
Base

Description

Floor Base, Height 9 1/4 in, Width 10 in, Features Floor Adapter Attaches to Concrete or Steel, Length 14 1/2 in, Color Gray, Mounting Location Floor, For Use With MSA Safety XTIRPA Adapter Base System, Tensile Strength 17,280 lb, Compatible Component Upper Arm Mast, Finish Zinc Plated, Confined Space Component Floor Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable, Base Features Base Plate, Base Installation Fixed, Base Material Zinc-plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.