Zoro Homepage

4" Mast Sleeve Adapter, 304 SST

  • Mfr # IN-2255

  • Zoro # G300719944


product price: $751.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
9 1/8 in
Length
5 in
For Use With
MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2255
Zoro #
G300719944
UPC #
-
Country of Origin
Canada

Dimensions

Height
9 1/8 in
Length
5 in
Width
5 in

Details

Item
Base Sleeve
Color
Gray
For Use With
MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
Standards
ANSI, CSA, OSHA
No. of Mounting Holes
0
Base Mount Style
Floor Mount
Tensile Strength
17,280 lb
For Use On
Concrete Floor
Compatible Component
Upper Arm Mast
Features
Sleeve Adapter Provides Flush Mount with Concrete Floor
Base Material
Stainless Steel
Base Installation
Fixed
Includes Mounting Hardware
No
Base Features
Base Plate
Confined Space Component
Sleeve Adapter Base
Number of Mounting Holes
0
Confined Space Item
Base
Material
Stainless Steel

Description

Base Sleeve, Height 9 1/8 in, Width 5 in, Features Sleeve Adapter Provides Flush Mount with Concrete Floor, Length 5 in, Color Gray, Mounting Location Floor, For Use With MSA Safety XTIRPA Adapter Base System, Tensile Strength 17,280 lb, Compatible Component Upper Arm Mast, Confined Space Component Sleeve Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable, Base Features Base Plate, Base Installation Fixed, Base Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.