Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

4" Mural Adapter, 304 SST

  • Mfr # IN-2253

  • Zoro # G800829907


product price: $1,982.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Height
20 in
Length
11 in
For Use With
MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2253
Zoro #
G800829907
UPC #
-
Country of Origin
Canada

Dimensions

Height
20 in
Length
11 in
Width
7 3/8 in

Details

Item
Mural Base
Color
Gray
For Use With
MSA Safety XTIRPA Adapter Base System
Weight Capacity
360 lb
Standards
ANSI, CSA, OSHA
No. of Mounting Holes
4
Compatible Component
Upper Arm Mast
Tensile Strength
17,280 lb
Confined Space Component
Mural Adapter Base
For Use On
Concrete Wall
Base Mount Style
Wall Mount
Base Material
Stainless Steel
Includes Mounting Hardware
No
Base Features
Base Plate
Base Installation
Fixed
Number of Mounting Holes
4
Material
Stainless Steel
Confined Space Item
Mural Adapter Base

Description

Mural Base, Height 20 in, Width 7 3/8 in, Length 11 in, Color Gray, Mounting Location Wall, For Use With MSA Safety XTIRPA Adapter Base System, Tensile Strength 17,280 lb, Compatible Component Upper Arm Mast, Confined Space Component Mural Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable, Base Features Base Plate, Base Installation Fixed, Base Material Stainless Steel, Base Mount Style Wall Mount, For Use On Concrete Wall, Includes Mounting Hardware No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.