Zoro Homepage

Advantage 4000 Spectacle Kit, Silver

  • Mfr # 10029298

  • Zoro # G3015747


product price: $171.99
/ea
Free Shipping & Returns

Key Features

For Use With
Advantage 3000, Advantage 4000 Full Face Respirator
Material
Metal
Includes
Metal Frame Spectacles, Rubber Guide, Wire Support
Compatible with Series
Advantage 3000, Advantage 4000
Compatible with Brand
MSA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10029298
Zoro #
G3015747
UPC #
641817012895
Country of Origin
United States

Details

Item
Spectacle Kit
For Use With
Advantage 3000, Advantage 4000 Full Face Respirator
Material
Metal
Includes
Metal Frame Spectacles, Rubber Guide, Wire Support
Compatible with Series
Advantage 3000, Advantage 4000
Compatible with Brand
MSA
Frame Material
Metal
Compatible with Manufacturer Part Number
Includes Lens
No
Frame Color
Silver

Description

Spectacle Kit, Includes Lens No, For Use With Advantage 3000, Advantage 4000 Full Face Respirator, Compatible with Brand MSA, Compatible with Series Advantage 3000, Advantage 4000, Frame Material Metal, Includes Metal Frame Spectacles, Rubber Guide, Wire Support

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.