PremAire System Complete Assembly w/Firehawk Slide-To-Connect Regulator, 5-minute 3AL aluminum cylinder
Mfr # 10045164
Zoro # G0131054
product price: $4,040.99
/ea
Free Shipping & Returns
Key Features
Includes
Cylinder, Respirator
Pressure
2,216 psi
Standards
NIOSH Approved
System Type
SAR System
For Use With
Compressed Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10045164
Zoro #
G0131054
UPC #
641817013892
Country of Origin
United States
Dimensions
Mask Size
M
Headgear Size
M
Size
M
Details
Item
Airline Respirator
Includes
Cylinder, Respirator
Pressure
2,216 psi
Standards
NIOSH Approved
System Type
SAR System
For Use With
Compressed Air
Series
MSA PremAire
Headgear Included
Yes
Escape Bottle Duration
5 min
Cylinder Material
Aluminum
Headgear Material
Hycar Rubber (Facepiece), Rubber (Head Harness)
Brand and Series
MSA PremAire
Includes Escape Bottle
Yes
Headgear Type
Full Facepiece
Air Source
Compressed Air Cylinder
Application
General Purpose
For IDLH
Yes
Respirator Type
Type C
Description
Airline Respirator, Type C, Includes Cylinder, Respirator, Full Facepiece, Headgear Size M, MSA PremAire
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.