Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ALTAIR 2X, CI2 (0.5, 1), Charcoal

  • Mfr # 10154080

  • Zoro # G9243927


product price: $1,015.54
/ea
Free Shipping & Returns

Key Features

Gas Type
Cl2
Operating Temp. Range
-10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F), -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Chlorine
Standards
ATEX FTZU II 2G Ex ia IIC, CSA Certified, CSA 22.2 no. 157, FTZU Ex ia IIC, IEC, UL 913
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154080
Zoro #
G9243927
UPC #
641817074305
Country of Origin
United States

Dimensions

Height
3 13/32 in
Width
2 13/64 in
Depth
1 29/32 in
Overall Width
2.48 in
Overall Depth
3.47 in
Manufacturer Warranty Length
3 yr
Overall Height
3.47 in

Details

Item
Single-Gas Detector
Gas Type
Cl2
Operating Temp. Range
-10 Degrees to 40 Degrees C (14 Degrees to 104 Degrees F), -20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Alarm Setting
Adjustable
Detects
Chlorine
Standards
ATEX FTZU II 2G Ex ia IIC, CSA Certified, CSA 22.2 no. 157, FTZU Ex ia IIC, IEC, UL 913
Features
A Simple Exhaled Breath Verifies that Sensor Flow Path is Clear to Ensure That Gas Reaches The Sensor, High Contrast Display Shows ppm and Visual Sensor Status, One Button, Gloved Hand Operation, End of Sensor Life Indicator, Pulse Check
Housing Color
Gray
Battery Life
1 yr
Alarm Type
Audible, Vibrating, Visual
Interchangeable Sensors
No
Resolution
0.05 ppm
Display
LCD
Battery Type
Lithium
Sensor Range
0 to 10 ppm
Display Type
Digital
Temperature Code
T4
Battery Chemistry
Lithium
Measurement Range
0 to 10 ppm
Operating Temperature - Maximum
320 Degrees F
Drop Rating
25 ft
Power Source
Battery
Maintainability
Maintainable
Operating Temperature - Minimum
-40 Degrees F
IP Rating
IP67
Visual Alert Type
Green LED, Red LED
Sensor Life
2 yr (Dl2, NH3 Sensors), 3 yr (All Other Sensors)
Status Indicator
LED
Sensor Type
Catalytic, Electrochemical
Alert Type
Light, Sound, Vibration
Replaceable Battery
Yes
Number of Gases Detected
1
Data Logger
Yes
Series
ALTAIR 2X
Hazardous Location Specification
Class I Divisions 1 Groups A, B, C, D, Class II Divisions 1 Groups E, F, G
Includes Probe
No
Housing Material
Rubber
Alarm Setting Adjustment
Adjustable Alarm Setting
Mount Type
Portable/Handheld
Chemical Formula
CL2
Alarm Volume Level
95 dB @ 1 ft

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Chlorine, Communication Protocol Not Applicable, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 1 yr

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.