Zoro Homepage

ALTAIR 2XP, H2S-PULSE (10, 15), Charcoal

  • Mfr # 10153984

  • Zoro # G6854985


product price: $647.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA Calibration Gas
Chemical Formula
H2S
Temp. Range
-40 Degrees to +60 Degrees C, -40 Degrees to 140 Degrees F
Resolution
1 ppm vol
Sensor Range
0 to 200 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10153984
Zoro #
G6854985
UPC #
641817074091
Country of Origin
United States

Dimensions

Overall Height
3.5 in
Manufacturer Warranty Length
3 yr
Overall Width
2.13 in
Overall Depth
1.25 in

Description

Single-Gas Detector, Replaceable Battery Yes, Product Type Single-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Hydrogen Sulfide, Communication Protocol Not Applicable, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Volume Level 95 dB @ 1 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.