Zoro Homepage

ALTAIR 2XT, CO/NO2 (CO: 25, 100; NO2: 2.5, 5), Charcoal

  • Mfr # 10154073

  • Zoro # G9243902


product price: $756.99
/ea
Free Shipping & Returns

Key Features

Gas Detected
Carbon Monoxide, Nitrogen Dioxide
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
Adjustable
Battery Life
18 mo
Operating Temp. Range
-20 Degrees to +50 Degrees C (-4 Degrees to +122 Degrees F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10154073
Zoro #
G9243902
UPC #
641817074152
Country of Origin
United States

Dimensions

Height
3 13/32 in
Width
2 7/32 in
Overall Width
2.4 in
Overall Height
3.47 in
Manufacturer Warranty Length
3 yr
Overall Depth
3.47 in

Description

Multi-Gas Detector, Replaceable Battery Yes, Product Type Multi-Gas Detector, Display Screen Type LCD, Includes Probe No, Housing Color Gray, Gas Detected Carbon Monoxide, Nitrogen Dioxide, Communication Protocol Not Applicable, Series ALTAIR 2X, Status Indicator LED, Sensor Type Catalytic, Electrochemical, Temperature Code T4, Alarm Setting Adjustable, Alarm Volume Level 95 dB @ 1 ft, Battery Life 18 mo

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.