Zoro Homepage

Altair Pump Probe, North America, w/ Charger

  • Mfr # 10152669

  • Zoro # G5105348


product price: $663.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-20 Degrees to 50 Degrees C
Power Source
Battery
Includes
Charger
For Use With
Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10148343
Flow Rate - Maximum
250 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10152669
Zoro #
G5105348
UPC #
641817112946
Country of Origin
China

Dimensions

Overall Width
1.9 in
Overall Depth
1.3 in

Details

Item
Sample Draw Pump
Temp. Range
-20 Degrees to 50 Degrees C
Power Source
Battery
Includes
Charger
For Use With
Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10148343
Flow Rate - Maximum
250 lpm
Features
30 hr Run Time
Product Type
Sample Draw Pump
Green Environmental Attribute
Product is Rechargeable
Includes Batteries
Yes
Series
Altair 4XR
Battery Chemistry
Lithium Ion
Pump Housing Material
Rubberized Armor
Operating Temperature - Minimum
-4 Degrees F
Rechargeable Battery
Yes
Draw Capacity
50 sq ft
Operating Temperature - Maximum
122 Degrees F
Flow Rate
250 lpm

Description

Sample Draw Pump, Product Type Sample Draw Pump, Power Source Battery, Includes Charger, Series Altair 4XR, Rechargeable Battery Yes, Draw Capacity 50 sq ft, Pump Housing Material Rubberized Armor, Features 30 hr Run Time, For Use With Mfr. No. 10107602, Mfr. No. 10107603, Mfr. No. 10110443, Mfr. No. 10110444, Mfr. No. 10110445, Mfr. No. 10110446, Mfr. No. 10110488, Mfr. No. 10148343, Overall Depth 1.3 in, Overall Width 1.9 in, Operating Temperature - Maximum 122 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.