Shop MSA SAFETY
See all product information
Create Account
Anchor Connector, 2 3/8 in Length, 310 lb Weigth Capacity, Steel Anchor, Swivel D-Ring
- Mfr # 10242705
- Zoro # G711934844
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA
Length
2 3/8 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10242705
- Zoro #
- G711934844
- UPC #
- 641817335567
- Country of Origin
- Taiwan, Province of China
- Item
- Anchor Connector
- Standards
- OSHA
- Weight Capacity
- 310 lb
- Tensile Strength
- 5,000 lb
- Anchor Material
- Steel
- Attachment Point
- Swivel D-Ring
- Workers per System
- 1
- D-Ring Material
- Steel
- ANSI Standards Met
- ANSI Z359.18-2017
- Anchor Installation
- Reusable
- Anchorage End Connection
- Bolt-On
- Beam Clamp Style
- Fixed
- Mounting Orientation
- Vertical
Dimensions
- Length
- 2 3/8 in
- Width
- 2 3/8 in
- Depth
- 3 1/4 in
Description
Anchor Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.