Anchor Connector, 2 3/8 in Length, 310 lb Weigth Capacity, Steel Anchor, Swivel D-Ring
Mfr # 10242706
Zoro # G011935138
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Standards
OSHA
Length
2 3/8 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10242706
Zoro #
G011935138
UPC #
641817335574
Country of Origin
Taiwan, Province of China
Dimensions
Length
2 3/8 in
Depth
6 1/4 in
Width
2 3/8 in
Details
Item
Anchor Connector
Standards
OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Steel
Attachment Point
Swivel D-Ring
Workers per System
1
D-Ring Material
Steel
Mounting Orientation
Vertical
Includes Mounting Hardware
Yes
Beam Clamp Style
Fixed
ANSI Standards Met
ANSI Z359.18-2017
Anchorage End Connection
Bolt-On
Anchor Installation
Reusable
Description
Anchor Connector
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.