Zoro Homepage

Anchor Sling, 24 in Length, 310 lb Weigth Capacity, Nylon Anchor, Webbed Loop

  • Mfr # SFP2267402

  • Zoro # G4581875


product price: $32.29
/ea

Key Features

Standards
ANSI Z359.1, OSHA
Length
24 in
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SFP2267402
Zoro #
G4581875
UPC #
-
Country of Origin
Mexico

Dimensions

Length
24 in
Width
7 in
Depth
12 1/2 in
Webbing Width
1 in
Overall Length
2 ft

Details

Item
Anchor Sling
Standards
ANSI Z359.1, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Nylon
Attachment Point
Webbed Loop
Workers per System
1
Material
Nylon
Installation
Temporary
Includes
Instruction Manual
D-Ring Material
Steel
Pass-Through End
Webbed Loop
Series
Suretyman
Brand and Series
MSA Safety Suretyman(TM)
Wear Pad
Yes
Anchor Installation
Reusable
Tie-Off Connector
Carabiner
OSHA Standards Met
OSHA
Pole Hook Type
Tie-Off Adapter
ANSI Standards Met
ANSI Z359.1

Description

Anchor Sling, D-Ring Material Steel, Overall Length 2 ft, Pass-Through End Webbed Loop, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point Webbed Loop, Wear Pad Yes, Webbing Width 1 in, Cable Diameter Not Applicable, Anchor Material Nylon, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Mounting Type Pass-Through, Width 7 in, Series Suretyman, Tensile Strength 5,000 lb, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.