Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10144952
Zoro #
G5867233
UPC #
641817062074
Country of Origin
United States
Dimensions
Length
6
Width
3
Fits Beam Size
6"
Depth
4
Details
Item
Anchorage Connector
Tensile Strength
5,000 lb
Weight Capacity
5,000 lb
Includes
Bolt, Instruction Manual
Standards
ANSI Z359.1-2007, OSHA
Material
Alloy Steel
Installation
Permanent
Description
Anchorage Connector, Length 6 In., Depth 4 In., Weight Capacity 5,000 lb, Width 3 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.