Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP3267504
Zoro #
G4708191
UPC #
641817016398
Country of Origin
Mexico
Dimensions
Length
4 ft
Depth
48
Width
1/4
Details
Item
Anchorage Sling
Includes
Instruction Manual
Standards
ANSI Z359.1, A10.14, OSHA
Material
Vinyl Coated Cable
Installation
Temporary
D-Ring Material
Cable
Description
Anchorage Sling, Length 4 ft, Depth 48 In., D-Ring Material Cable, Width 1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.