Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anthron System, 440 lb, Aluminum, For Use With: Anthron Descent Device System

  • Mfr # SDC726075

  • Zoro # G100451419


product price: $657.99
/ea
Free Shipping & Returns

Key Features

Weight Capacity
440 lb
Hardware Material
Aluminum
For Use With
Anthron Descent Device System
Tensile Strength
6,000 lbf
Includes
(2) Carabiners, 75 ft 7/16 in Rope, Anthron Descender
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SDC726075
Zoro #
G100451419
UPC #
-
Country of Origin
United States

Dimensions

Max. Working Length
75 ft
Cable Dia.
11 mm
Cable Diameter
11 mm
Maximum Working Length
75 ft
Length
75 ft

Details

Item
Anthron System
Weight Capacity
440 lb
Hardware Material
Aluminum
For Use With
Anthron Descent Device System
Tensile Strength
6,000 lbf
Includes
(2) Carabiners, 75 ft 7/16 in Rope, Anthron Descender
Standards
EN 341 Class A
Line Material
Polyamide
Color
Black
Rescue Mode
Lower
Brand and Series
MSA Safety Anthron
Workers per System
1
No. of Carabiners Included
2
Harness End Connection
Carabiner
Rescue System Component
Descent Device System
Anchorage End Connection
Carabiner
Operation Mode
Manual
Rescue Method
Self
Includes Rescue Pole
No
Kit Includes
Anthron Descender, (2) Carabiners, 75 ft 7/16 in rope
Carabiner Material
Steel
Descent Type
Vertical
Anchor Style Included
Carabiner
Application
Confined Space, Working at Heights, Search & Rescue, Firefighting
Number of Carabiners Included
2

Description

Anthron System, Color Black, Weight Capacity 440 lb, Standards EN 341 Class A, Workers per System 1, Maximum Working Length 75 ft, Rescue System Component Descent Device System, Rescue Mode Lower, Line Material Polyamide, Rescue Equipment Type System, Includes (2) Carabiners, 75 ft 7/16 in Rope, Anthron Descender, Harness End Connection Carabiner, Anchorage End Connection Carabiner, Anchor Style Included Carabiner, Cable Diameter 11 mm, Carabiner Material Steel, Descent Type Vertical

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.