Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10090592
Zoro #
G7587955
UPC #
032792253681
Country of Origin
United States
Dimensions
Length
6-1/4"
Height
11-1/4"
Width
6-1/4"
Details
Item
Automated Test System
For Use With
MSA Altair 5/5X Pumped Multigas Detectors
Power Source
115/230VAC, 50/60 Hz
Status Indicator
Digital Display, LED Lights, Audible Indicator for pass/fail
Test Time
90 sec Calibration For Each Cal Gas
Includes
Cylinder Holder, Regulator, Memory Card
Operating Temp. Range
32 to 104 Degrees F
Regulator
Included
Features
Smart Standalone Kit For Data Retrieval and Reporting, Automatic Shut Off
Removable Memory Card
Included
Charger
Included
Cylinder Holder
Included
Description
Automated Test System, Includes Cylinder Holder, Regulator, Memory Card, Power Source 115/230V AC, 50/60 Hz, Features Smart Standalone Kit For Data Retrieval and Reporting, Automatic Shut Off
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.