Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bag/Tote, Respirator Storage Bag, Black, Plastic

  • Mfr # D2056734

  • Zoro # G1989878


product price: $99.29
/ea
Free Shipping & Returns

Key Features

For Use With
Respirators
Color
Black
Material
Plastic
Tool Storage Type Included
Bag/Tote
Dimensions
13 in L x 8.0 in W x 7-1/2 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D2056734
Zoro #
G1989878
UPC #
-
Country of Origin
Germany

Dimensions

Dimensions
13 in L x 8.0 in W x 7-1/2 in D

Details

Item
Respirator Storage Bag
For Use With
Respirators
Color
Black
Material
Plastic
Tool Storage Type Included
Bag/Tote
Features
Respirator Storage Bag

Description

Respirator Storage Bag, Plastic, Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.