
Battery Charger, Black, 1 31/32 in H
Mfr # 10246321
Zoro # G314868393
product price: $143.99
/ea
Free Shipping & Returns
Key Features
For Use With
e3000X Lithium Ion Battery
System Type
PAPR System
Material
ABS
Color
Black
Series
Optrel(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246321
Zoro #
G314868393
UPC #
0641817342169
Country of Origin
United States
Dimensions
Width
9.055 in
Height
1 31/32 in
Length
5 1/8 in
Details
Item
Battery Charger
For Use With
e3000X Lithium Ion Battery
System Type
PAPR System
Material
ABS
Color
Black
Series
Optrel(R)
Description
Battery Charger, Optrel(R), For Use With e3000X Lithium Ion Battery, 1 31/32 in Height, 5 1/8 in Length, 9.055 in Width, ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.