Zoro Homepage

Battery Charger, Lithium Ion, 14 hr Life

  • Mfr # 10246341

  • Zoro # G715830715


product price: $1,559.99
/ea
Free Shipping & Returns

Key Features

For Use with Mfr Model Number
10246306, 10246307, 10246324
Battery Life
14 hr
For Use With Mfr. Model Number
10246306, 10246307, 10246324
Maximum Operating Temperature
113 Degrees F
Compatible with Manufacturer Model Number
10246306, 10246307, 10246324
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246341
Zoro #
G715830715
UPC #
0641817342367
Country of Origin
Switzerland

Dimensions

Length
47 1/4 in
Height
11 3/4 in
Width
19 5/8 in

Details

For Use with Mfr Model Number
10246306, 10246307, 10246324
Battery Life
14 hr
For Use With Mfr. Model Number
10246306, 10246307, 10246324
Maximum Operating Temperature
113 Degrees F
Compatible with Manufacturer Model Number
10246306, 10246307, 10246324
Minimum Operating Temperature
32 Degrees F
Includes
US Power Plug
Compatible with Mfr. Model No.
10246306, 10246307, 10246324
Precharged
No
Recharge Time
5 hr
Standards
NIOSH
For Use With
Powered Air Purifying Respirator
Compatible with Series
Helix
Battery Chemistry
Lithium Ion
Voltage
14 4/5 V
Compatible Manufacturer Model Number
10246306, 10246307, 10246324
Battery Type
Rechargeable
Item
Battery Charger
Compatible with Brand
Optrel(R)
Compatible with Manufacturer Model No.
10246306, 10246307, 10246324
Compatible Pump Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Mfr. Model Number
10246306, 10246307, 10246324

Description

Battery Charger, Battery Chemistry Lithium Ion, Battery Life 14 hr, Battery Type Rechargeable, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 851FN9, Compatible with Manufacturer Model Number 10246306, 10246307, 10246324, Compatible with Series Helix, For Use With Powered Air Purifying Respirator, Height 11 3/4 in, Includes US Power Plug, Length 47 1/4 in, Maximum Operating Temperature 113 Degrees F, Minimum Operating Temperature 32 Degrees F, Precharged No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.