Battery Pack
Mfr # 10216611
Zoro # G501209619
product price: $49.99
/eaKey Features
Color
Black
Standards
ANSI Z359.14, FCC, OSHA
Length
5 3/8 in
For Use With
MSA V-Form Harness
Includes Hardware
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10216611
Zoro #
G501209619
UPC #
641817212646
Country of Origin
United States
Dimensions
Length
5 3/8 in
Details
Color
Black
Standards
ANSI Z359.14, FCC, OSHA
For Use With
MSA V-Form Harness
Item
Battery Pack
Includes Hardware
Yes
RFID Equipped
No
Brand and Series
V-TEC(R) io1
Product Type
Battery Pack
Description
Battery Pack, Length 5 3/8 in, Color Black, For Use With MSA V-Form Harness, Standards ANSI Z359.14, FCC, OSHA, Hardware Material Not Applicable, Product Type Battery Pack, Weight Capacity Not Applicable, Includes Not Applicable, Line Material Not Applicable
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.