
Breathing Tube, Black, 2 23/64 in H
Mfr # 10246317
Zoro # G714868429
product price: $91.79
/ea
Free Shipping & Returns
Key Features
For Use With
e3000X PAPR
System Type
PAPR System
Material
Polyurethane
Color
Black
Series
Optrel(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246317
Zoro #
G714868429
UPC #
0641817342121
Country of Origin
Switzerland
Dimensions
Width
16.535 in
Length
11 1/32 in
Height
2 23/64 in
Details
Item
Breathing Tube
For Use With
e3000X PAPR
System Type
PAPR System
Material
Polyurethane
Color
Black
Series
Optrel(R)
Description
Breathing Tube, Optrel(R), For Use With e3000X PAPR, 2 23/64 in Height, 11 1/32 in Length, 16.535 in Width, Polyurethane
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.