
Breathing Tube Clip, Black, 25/64 in H
Mfr # 10246319
Zoro # G014868426
product price: $6.29
/ea
Sold in multiples of 2 for $12.58
Key Features
For Use With
Optrel PAPR Helmet
System Type
PAPR System
Material
ABS
Color
Black
Series
Optrel(R)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246319
Zoro #
G014868426
UPC #
0641817342145
Country of Origin
Slovenia
Dimensions
Width
4.724 in
Length
7 31/64 in
Height
25/64 in
Details
Item
Breathing Tube Clip
For Use With
Optrel PAPR Helmet
System Type
PAPR System
Material
ABS
Color
Black
Series
Optrel(R)
Description
Breathing Tube Clip, Optrel(R), For Use With Optrel PAPR Helmet, 25/64 in Height, 7 31/64 in Length, 4.724 in Width, ABS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.