Zoro Homepage

Calibration Gas, 100L, Oxygen

  • Mfr # 479857

  • Zoro # G9066671


product price: $404.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA Gas Detectors
Gas Mixture
Oxygen 20.8%
Gas Type
Oxygen
Industry Type
Healthcare
Accuracy
+/-10%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
479857
Zoro #
G9066671
UPC #
641817008195
Country of Origin
United States

Dimensions

Connection Size
RP
Cylinder Height
13.75 in
Cylinder Dia.
6 1/4 in
Cylinder Diameter
3 in

Details

Item
Calibration Gas
For Use With
MSA Gas Detectors
Gas Mixture
Oxygen 20.8%
Gas Type
Oxygen
Industry Type
Healthcare
Accuracy
+/-10%
Calibration Certificate
NIST
Max. Pressure
1,000 psi
Gas Name
Oxygen
Cylinder Capacity
100 L
Cylinder Material
Steel
Background Gas
Nitrogen
CAS Number
7782-44-7
Product Type
Calibration Gas
Container Type
Cylinder
Chemical Formula
O2
Outlet Connection Type
RP
Shelf Life
12 mo
Operating Pressure - Maximum
1,000 psig

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 100 L, Cylinder Diameter 3 in, Cylinder Height 13.75 in, For Use With MSA Gas Detectors, Gas Mixture Oxygen 20.8 Percent, Gas Type Oxygen, Product Type Calibration Gas, Chemical Formula O2, CAS Number 7782-44-7, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST, Cylinder Material Steel, Outlet Connection Type RP, Shelf Life 12 mo, Operating Pressure - Maximum 1,000 psig

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.