Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Calibration Cylinder, Gas, 34 L, (CH4)-1.45%, (O2)-15%, (CO)-60 PPM, (H2S)-20 PPM, Aluminum

  • Mfr # 10048280

  • Zoro # G7529824


product price: $474.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. 10049297, Mfr. No. 10052511, Mfr. No. 10085981, Mfr. No. 10085989, Mfr. No. 10089103, Mfr. No. 10089104, Mfr. No. 10089105, Mfr. No. 10089106, Mfr. No. 10090344
Accuracy
+/-5%
Shut Off
Automatic
Cylinder Dia.
2 3/4 in
Chemical Formula
CH4, CO, H2S, O2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10048280
Zoro #
G7529824
UPC #
641817014080
Country of Origin
United States

Dimensions

Cylinder Dia.
2 3/4 in
Cylinder Height
13.25 in
Connection Size
RP
Cylinder Diameter
3 in

Details

Item
Calibration Gas
For Use With
Mfr. No. 10049297, Mfr. No. 10052511, Mfr. No. 10085981, Mfr. No. 10085989, Mfr. No. 10089103, Mfr. No. 10089104, Mfr. No. 10089105, Mfr. No. 10089106, Mfr. No. 10090344
Accuracy
+/-5%
Shut Off
Automatic
Chemical Formula
CH4, CO, H2S, O2
Max. Pressure
500 psi
Cylinder Capacity
34 L
Background Gas
Nitrogen
Cylinder Material
Aluminum
Gas Name
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Calibration Certificate
NIST Traceable
Gas Mixture
Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm, Methane 1.45%, Oxygen 15%
Gas Type
Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen
Outlet Connection Type
RP
CAS Number
630-08-0, 74-82-8, 7782-44-7, 7783-06-4
Operating Pressure - Maximum
500 psi
Container Type
Cylinder

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With Mfr. No. 10049297, Mfr. No. 10052511, Mfr. No. 10085981, Mfr. No. 10085989, Mfr. No. 10089103, Mfr. No. 10089104, Mfr. No. 10089105, Mfr. No. 10089106, Mfr. No. 10090344, Gas Mixture Carbon Monoxide 60 ppm, Hydrogen Sulfide 20 ppm, Methane 1.45 Percent, Oxygen 15 Percent, Gas Type Carbon Monoxide, Hydrogen Sulfide, Methane, Oxygen, Product Type Calibration Gas

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.