Calibration Gas, Hydrogen Sulfide, 34 L, RP Connection, +/-10% Accuracy, 500 psi Max. Pressure

  • Mfr # 711062

  • Zoro # G7527767


product price: $368.99
/ea
Free Shipping & Returns

Key Features

Gas Name
Hydrogen Sulfide
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Sulphide 40 ppm
Max. Pressure
500 psi
Cylinder Dia.
6 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
711062
Zoro #
G7527767
UPC #
-
Country of Origin
United States

Dimensions

Cylinder Dia.
6 1/4 in
Cylinder Height
13.25 in
Connection Size
RP
Cylinder Diameter
3 in

Details

Item
Calibration Gas
Gas Name
Hydrogen Sulfide
Cylinder Capacity
34 L
Gas Mixture
Hydrogen Sulphide 40 ppm
Max. Pressure
500 psi
Background Gas
Nitrogen
Cylinder Material
Aluminum
Accuracy
+/-10%
Calibration Certificate
NIST Traceable
For Use With
MSA Gas Detectors
Chemical Formula
H2S
Gas Type
Hydrogen Sulfide
CAS Number
7783-06-4
Container Type
Cylinder
Product Type
Calibration Gas
Operating Pressure - Maximum
500 psi
Outlet Connection Type
RP

Description

Calibration Gas, Container Type Cylinder, Cylinder Capacity 34 L, Cylinder Diameter 3 in, Cylinder Height 13.25 in, For Use With MSA Gas Detectors, Gas Mixture Hydrogen Sulphide 40 ppm, Gas Type Hydrogen Sulfide, Product Type Calibration Gas, Chemical Formula H2S, CAS Number 7783-06-4, Accuracy +/-10 Percent, Background Gas Nitrogen, Calibration Certificate NIST Traceable, Cylinder Material Aluminum, Outlet Connection Type RP, Operating Pressure - Maximum 500 psi

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.