Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carry Bag, 12 5/8 in L, 18 1/2 in W

  • Mfr # 10246338

  • Zoro # G014868389


product price: $52.79
/ea

Key Features

For Use With
Optrel(R) Welding and Grinding PAPR
Standards
NIOSH
Body Color
Black
Overall Width
18 1/2 in
Number of Exterior Pockets
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246338
Zoro #
G014868389
UPC #
0641817342336
Country of Origin
China

Dimensions

Overall Width
18 1/2 in
Overall Length
12 5/8 in
Overall Height
2 in

Details

Item
Carry Bag
For Use With
Optrel(R) Welding and Grinding PAPR
Standards
NIOSH
Body Color
Black
Number of Exterior Pockets
0
Handle Color
Black
Body Material
Polyester
Handle Material
Polyester
Closure Type
Zipper

Description

Carry Bag, Body Color Black, Body Material Polyester, Closure Type Zipper, For Use With Optrel(R) Welding and Grinding PAPR, Handle Color Black, Handle Material Polyester, Includes Not Applicable, Number of Exterior Pockets 0, Overall Height 2 in, Overall Length 12 5/8 in, Overall Width 18 1/2 in, Standards NIOSH

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.