
Chest Protector, 13 in W, 1.378 in Thick
Mfr # 10246309
Zoro # G815830714
product price: $71.99
/eaKey Features
Width
13 in
Standards
NIOSH Approved
Length
8 5/8 in
Material
Leather
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246309
Zoro #
G815830714
UPC #
0641817341544
Country of Origin
Czechia
Dimensions
Width
13 in
Length
8 5/8 in
Thickness
1.378 in
Details
Standards
NIOSH Approved
Item
Chest Protector
Material
Leather
Color
Black
For Use With
Welding Helmet
Description
Chest Protector, Color Black, For Use With Welding Helmet, Includes Not Applicable, Length 8 5/8 in, Material Leather, Standards NIOSH Approved, Thickness 1.378 in, Width 13 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.