Clip, For Galaxy GX2
- Mfr # 10126657
- Zoro # G9711344
product price:Â
$
32.99
/ea
Key Features
For Use With
Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Mfr. No. 10128643, Mfr. No. 10128644
Length
1 in
Depth
1 in
Features
Durable Design
Diameter
8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10126657
- Zoro #
- G9711344
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Length
- 1 in
- Depth
- 1 in
- Diameter
- 8 in
- Height
- 3 in
- Width
- 2 in
- Exterior Height
- 3 in
- Exterior Length
- 1 in
- Exterior Width
- 2 in
Details
- Item
- Clip
- For Use With
- Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Mfr. No. 10128643, Mfr. No. 10128644
- Features
- Durable Design
- Power Source
- No
- Industry Type
- Healthcare
- Includes
- (2) Clips and Screws
- Status Indicator
- No
- Series
- Galaxy GX2
- Product Type
- Clip
- Compatible Manufacturer Part Number
- 10116924, 10116925, 10116926, 10116927, 10116928, 10116929, 10165445
- Compatible Product Type
- Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Mfr. No. 10128643, Mfr. No. 10128644
Description
Clip, Product Type Clip, Series Galaxy GX2, For Use With Mfr. No. 10128625, Mfr. No. 10128626, Mfr. No. 10128627, Mfr. No. 10128628, Mfr. No. 10128629, Mfr. No. 10128630, Mfr. No. 10128641, Mfr. No. 10128642, Mfr. No. 10128643, Mfr. No. 10128644, Exterior Height 3 in, Exterior Length 1 in, Exterior Width 2 in, Includes (2) Clips and Screws
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.