Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Concrete Anchor, Temporary, 400 lb. Cap 10081570

Concrete Anchor, Temporary, 400 lb. Cap (Discontinued)

  • Mfr # 10081570
  • Zoro # G4565671
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10081570
Zoro #
G4565671
UPC #
-
Country of Origin
Unknown

Dimensions

Width
2 1/8 in
Hole Dia.
1 in
Hole Depth
4 1/2 in
Depth
14
For Hole Dia.
1 in
For Wall Thickness
10 in
Ring Inside Dia.
1 in
Overall Length
13 5/8 in
Ring Inside Diameter
1 in
Maximum Hole Depth
4 1/2 in
Mounting Hole Diameter
1 in
For Hole Diameter
1 in

Details

Item
Concrete Anchor
Anchor Material
Aluminum, Stainless Steel
Tensile Strength
10,000 lb
Weight Capacity
400 lb
Includes
Instruction Manual
Attachment Point
Loop
Standards
ANSI Z359.1-2007
Installation
Temporary
Material
Aluminum, Stainless Steel
Workers per System
1
Brand and Series
MSA Safety
Includes Mounting Hardware
No
Number of Mounting Holes
1
Concrete Strength
3,000 psi
Anchor Installation
Reusable

Description

Concrete Anchor, Maximum Hole Depth 4 1/2 in, Weight Capacity 400 lb, Anchor Material Aluminum, Stainless Steel, Anchor Installation Reusable, Tensile Strength 10,000 lb, Attachment Point Loop, Overall Length 13 5/8 in, Width 2 1/8 in, Concrete Strength 3,000 psi, For Hole Diameter 1 in, For Wall Thickness 10 in, Includes Mounting Hardware No, Mounting Hole Diameter 1 in, Mounting Type Compressed Spring, Number of Mounting Holes 1, Ring Inside Diameter 1 in, Workers per System 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.