Zoro Homepage

Workman Winch, Stainless Steel Cable, 65 ft 20M

  • Mfr # 10147301

  • Zoro # G5406685


product price: $1,396.99
/ea
Free Shipping & Returns

Key Features

Color
Yellow
Height
14 1/4 in
Length
13 3/8 in
Confined Space Item
Davit System
For Use With
Mfr. No. 10105271, 10117244
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10147301
Zoro #
G5406685
UPC #
757457633342
Country of Origin
China

Dimensions

Height
14 1/4 in
Length
13 3/8 in
Width
11 1/4 in
Winch Cable Dia.
3/16 in
Winch Cable Length
65 ft
Winch Cable Diameter
0.188 in

Details

Item
Confined Space Winch
Color
Yellow
Confined Space Item
Davit System
For Use With
Mfr. No. 10105271, 10117244
Standards
ANSI Z359.1
Includes
Carrying Bag
Winch Cable Tensile Strength
3,600 lb
Type
Personnel 2 Way
Material of Construction
Metal, Rubber, Thermal Plastic
Winch Cable Material
Stainless Steel
Raising/Lowering Speed
13 fpm
Max. Working Load
310 lb
Visual Load Indicator
Yes
Series
Workman
Confined Space Component
Winch
For Equipment Type
Davit
Harness End Connection
Snap Hook
Operation Mode
Manual
Includes Cycle Counter
No
Winch Weight Capacity
400 lb
Rated For Lifting
Materials, Personnel
Weight Capacity
400 lb
Material
Stainless Steel

Description

Confined Space Winch, For Equipment Type Davit, Confined Space Component Winch, Includes Carrying Bag, Operation Mode Manual, Winch Cable Length 65 ft, Winch Cable Material Stainless Steel, Winch Weight Capacity 400 lb, Harness End Connection Snap Hook, Rated For Lifting Materials, Personnel, Color Yellow, Includes Cycle Counter No, Height 14 1/4 in, Length 13 3/8 in, Width 11 1/4 in, Raising/Lowering Speed 13 fpm, Series Workman, Standards ANSI Z359.1, Visual Load Indicator Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.