Zoro Homepage

Cradle Charger, USB Plug

  • Mfr # 10253408

  • Zoro # G116522257


product price: $398.99
/ea
Free Shipping & Returns

Key Features

For Use With
ALTAIR io(TM) 4 Gas Detection Wearable
Power Source
USB Power Cord
Color
Black
Includes
Charger, USB Plug
Series
ALTAIR io
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10253408
Zoro #
G116522257
UPC #
0641817354704
Country of Origin
United States

Dimensions

Overall Width
6.13 in
Overall Height
5.56 in
Overall Depth
5.25 in

Details

For Use With
ALTAIR io(TM) 4 Gas Detection Wearable
Power Source
USB Power Cord
Item
Cradle Charger
Color
Black
Includes
Charger, USB Plug
Series
ALTAIR io
Product Type
Cradle Charger
Sub-Brand
MSA

Description

Cradle Charger, Product Type Cradle Charger, Series ALTAIR io, Sub-Brand MSA, Color Black, Mounting Location Tabletop, Overall Depth 5.25 in, For Gas Type Not Applicable, For Use With ALTAIR io(TM) 4 Gas Detection Wearable, Includes Charger, USB Plug, Overall Height 5.56 in, Overall Width 6.13 in, Power Source USB Power Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.