Cross Arm Strap, 4 ft Length, 310 lb Weigth Capacity, Polyester Anchor, 5,000 lb Tensile Strength
Mfr # SFP2267504
Zoro # G4600057
product price:Â $51.56
/eaKey Features
Standards
ANSI Z359.1, OSHA
Length
4 ft
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SFP2267504
Zoro #
G4600057
UPC #
641817016343
Country of Origin
Mexico
Dimensions
Length
4 ft
Depth
12 1/2 in
Width
3 in
Webbing Width
1 3/4 in
Overall Length
4 ft
Details
Item
Cross Arm Strap
Standards
ANSI Z359.1, OSHA
Weight Capacity
310 lb
Tensile Strength
5,000 lb
Anchor Material
Polyester
Attachment Point
D-Ring
Workers per System
1
Material
Vinyl Coated Galvanized Cable
Installation
Temporary
Includes
Instruction Manual
D-Ring Material
Steel
Anchor Installation
Reusable
Pass-Through End
D-Ring
Brand and Series
MSA Safety
Wear Pad
No
ANSI Standards Met
ANSI Z359.1
Tie-Off Connector
Carabiner
OSHA Standards Met
OSHA
Pole Hook Type
Tie-Off Adapter
Description
Cross Arm Strap, D-Ring Material Steel, Overall Length 4 ft, Pass-Through End D-Ring, Pole Hook Type Tie-Off Adapter, Tie-Off Connector Carabiner, Attachment Point D-Ring, Wear Pad No, Webbing Width 1 3/4 in, Cable Diameter Not Applicable, Anchor Material Polyester, Weight Capacity 310 lb, Anchor Installation Reusable, ANSI Standards Met ANSI Z359.1, OSHA Standards Met OSHA, Mounting Type Pass-Through, Width 3 in, Tensile Strength 5,000 lb, Workers per System 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.