Shop MSA SAFETY
See all product information
Create Account
Crown Cooler, Blue
- Mfr # GA90022
- Zoro # G616484598
product price:Â
$
19.99
/ea
Key Features
Product Type
Cooling Pads
Cooling Time - Maximum
10 hr
Reusability
Reusable
Size
Universal
High-Visibility
Not High-Visibility
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- GA90022
- Zoro #
- G616484598
- UPC #
- 3661258013555
- Country of Origin
- China
Dimensions
- Size
- Universal
- Bottle Size
- Universal
- Size - Alpha
- Universal
- Container Size
- Universal
Details
- Item
- Cooling Crown Cooler
- Product Type
- Cooling Pads
- Cooling Time - Maximum
- 10 hr
- Reusability
- Reusable
- High-Visibility
- Not High-Visibility
- Compatible Brand
- MSA
- Machine Washable
- Yes
- Color
- Blue
- Cooling Method
- Evaporative-Cooled
- Areas Covered
- Crown
- Moisture-Wicking
- Yes
- Compatible Manufacturer Part Number
- 10021292,10034018,10034019,10034020,10034022,10034023,10034026,10034027,10034028,10034029,10034031,10034032,10034035,10034263,10035212,10035213,10050611,10061512,10061515,10074819,10074820,10102193,10102194,10102233,10150199,10150200,10150221,10150222,10150223,10155230,10155231,10156373,10156374,10215828,10215829,10215830,10215831,10215832,10215833,10215834,10215835,10215836,10215837,10215838,10215839,10215840,10215841,10215843,10215844,10215845,454730,454731,454733,454734,454735,454736,460018,460069,461180,463111,463942,463943,463944,463945,463946,463947,463948,464658,464852,466354,466355,466356,475235,475358,475359,475360,475361,475362,475363,475364,475365,475366,475367,475368,475369,475370,475371,477477,477478,477479,477482,477483,477484,478237,484340,485364,488146,488148,488398,489360,489364,489368,492559,495853,495854,495855,495856,495858,495862,496075,802972,802975,815009,815558,815562,815565,815570,C217374
- Wire Color
- Blue
Description
Crown Cooler, Head Protection Color Blue, Material Polyamide, For Use With V-Gard Helmet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.