Davit Arm, 24" Reach, IX
Mfr # IN-2210
Zoro # G0729552
product price: $4,107.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Material
Aluminum
For Use With
MSA XTIRPA Manhole Guard System
Weight Capacity
360 lb
Standards
ANSI, OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
IN-2210
Zoro #
G0729552
UPC #
641817098530
Country of Origin
Canada
Dimensions
Length
24 in
Details
Item
Upper Davit Mast
Color
Yellow
Material
Aluminum
For Use With
MSA XTIRPA Manhole Guard System
Weight Capacity
360 lb
Standards
ANSI, OSHA
Anchorage Point Rating
5,000 lb
Brand and Series
MSA Safety XTIRPA
Entry Orientation
Vertical
Series
XTIRPA
Maximum Offset
24 in
Tensile Strength
3,664 lb
Number of Anchor Points
1
Finish
Powder Coated
Compatible Component
Upper Arm Mast
Offset Range
24 in to 24 in
Confined Space Component
Davit Arm
Minimum Offset
24 in
Description
Upper Davit Mast, Color Yellow, For Use With MSA XTIRPA Manhole Guard System, Tensile Strength 3,664 lb, Compatible Component Upper Arm Mast, Finish Powder Coated, Confined Space Component Davit Arm, Weight Capacity 360 lb, Material Aluminum, Entry Orientation Vertical, Anchorage Point Rating 5,000 lb, Maximum Offset 24 in, Minimum Offset 24 in, Number of Anchor Points 1, Series XTIRPA, Standards ANSI, OSHA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.