Demand Regulator
- Mfr # 710289
- Zoro # G823558327
product price:Â
$
974.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI S3.19-1974CSA Z94.2-02
For Gas Type
Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
Body Material
Aluminum
Product Type
Demand Regulator
Flow Rate - Maximum
0.25 lpm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 710289
- Zoro #
- G823558327
- UPC #
- 4032792247437
- Country of Origin
- United States
- Item
- Demand Regulator
- Standards
- ANSI S3.19-1974CSA Z94.2-02
- For Gas Type
- Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen
- Body Material
- Aluminum
- Product Type
- Demand Regulator
- Flow Rate - Maximum
- 0.25 lpm
- Includes
- Regulator Only
- For Cylinder Volume
- 34 L, 58 L, 100 L
Description
Demand Regulator, Product Type Demand Regulator, For Cylinder Volume 34 L, 58 L, 100 L, CGA Number 590, For Gas Type Carbon Monoxide, Combustible Gas, Hydrogen Sulfide, Oxygen, Includes Regulator Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.