Discovery II, Safety Glasses, Anti-Scratch, Clear Lens, Brown Frame, Half-Frame
Mfr # 10106382
Zoro # G4603098
product price: $10.39
/eaSold in multiples of 12 for $124.68
Key Features
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Brown
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10106382
Zoro #
G4603098
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Eyewear Size
Universal
Details
Item
Safety Glasses
Lens Color
Clear
Frame Type
Half-Frame
Frame Color
Brown
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Clear Polycarbonate
Foam Lined
No
Frame Style
Traditional
Series
Discovery II
Standards
ANSI/ISEA Z87.1-2010 AND CSA INTERNATIONAL
Metal Detectable
No
Gender
Unisex
X-Ray Detectable
No
Photochromatic Lens
No
Includes Polarized Lens Coating
No
Description
Safety Glasses, Series Sightgard, Gender Unisex, Lens Color Clear, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Half-Frame, Frame Color Brown, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Standards ANSI/ISEA Z87.1-2010, CSA Z94.3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.