Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

End Cap, 1-1/2 Lx 2 Wx 5 H In.

  • Mfr # 10125907

  • Zoro # G6163437


product price: $33.99
/ea

Key Features

Includes
End Cap
For Use With
Galaxy GX2
Features
Durable Design
Status Indicator
No
Diameter
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10125907
Zoro #
G6163437
UPC #
641817100929
Country of Origin
United States

Dimensions

Diameter
8 in
Depth
1 1/2 in
Height
5 in
Length
1 1/2 in
Width
2 in
Overall Height
5 in
Outside Diameter
8 in
Overall Width
2 in
Overall Depth
1.5 in
Overall Length
1.5 in

Details

Item
End Cap
Includes
End Cap
For Use With
Galaxy GX2
Features
Durable Design
Status Indicator
No
Industry Type
Healthcare
Power Source
Manual/Non-Powered
Product Type
End Cap
Series
Galaxy(R) GX2

Description

End Cap, Product Type End Cap, Series Galaxy(R) GX2, Outside Diameter 8 in, Overall Depth 1.5 in, For Use With Galaxy GX2, Includes End Cap, Overall Height 5 in, Overall Length 1.5 in, Overall Width 2 in, Power Source Manual/Non-Powered

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.