Zoro Homepage

Face Seal, 7 7/8 in W, 1.575 in Thick

  • Mfr # 10246316

  • Zoro # G214936192


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Nylon
For Use With
Clearmaxx Air PAPR Faceshield
Standards
NIOSH Approved
Width
7 7/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246316
Zoro #
G214936192
UPC #
0641817342114
Country of Origin
United States

Dimensions

Width
7 7/8 in
Length
6 1/4 in
Thickness
1.575 in

Details

Item
Face Seal
Color
Black
Material
Nylon
For Use With
Clearmaxx Air PAPR Faceshield
Standards
NIOSH Approved

Description

Face Seal, Color Black, For Use With Clearmaxx Air PAPR Faceshield, Includes Not Applicable, Length 6 1/4 in, Material Nylon, Standards NIOSH Approved, Thickness 1.575 in, Width 7 7/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.