Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Shield, Clear Visor, 8 in Height, Ratchet Suspension

  • Mfr # 10246308

  • Zoro # G414869269


product price: $52.59
/ea

Key Features

Visor Color
Clear
Visor Material
Nylon
Standards
ANSI Z87
Features
Adjustable Air Flow Ensures User Comfort and Reduces Dry Eyes Using a Rotary Switch for Customizable Airflow
Includes
Face Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10246308
Zoro #
G414869269
UPC #
0641817341537
Country of Origin
Switzerland

Dimensions

Visor Width
8 in
Visor Height
8 in

Details

Item
Face Shield
Visor Color
Clear
Visor Material
Nylon
Standards
ANSI Z87
Features
Adjustable Air Flow Ensures User Comfort and Reduces Dry Eyes Using a Rotary Switch for Customizable Airflow
Includes
Face Shield
Headgear Material
Nylon
Headgear Color
Black
Suspension Adjustment Type
Ratchet
Headgear Style
Full-Frame
Application
Metalworking
Compatible with Series
Optrel(R) Clearmaxx
Compatible with Manufacturer Model Number
10246307
Face Shield Type
Face Shield Assembly
Compatible with Brand
Optrel(R)
Includes Secondary Flip Down Shaded Visor
Secondary Flip Down Shaded Visor Not Included
Compatible Manufacturer Model Number
10246307
Compatible with Manufacturer Model No.
10246307
Compatible Pump Manufacturer Part Number
10246307
For Use with Mfr Model Number
10246307
Compatible Manufacturer Part Number
10246307
Compatible with Mfr. Model No.
10246307
Compatible Mfr. Model Number
10246307

Description

Face Shield, Application Metalworking, Compatible with Brand Optrel(R), Compatible Grainger Part Number 851FM2, Compatible Mfr. Model Number 10246307, Compatible with Series Optrel(R) Clearmaxx, Face Shield Type Face Shield Assembly, Headgear Color Black, Headgear Material Nylon, Headgear Style Full-Frame, Includes Face Shield, Includes Secondary Flip Down Shaded Visor Secondary Flip Down Shaded Visor Not Included, Infra-Red Light Scale Protection Designation Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.