Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
63111-00A
Zoro #
G0730149
UPC #
-
Country of Origin
Unknown
Dimensions
Length
6 ft.
Lifeline Width
1/8 in
Rebar Hook Gate Opening Size
2 1/2 in
Details
Item
Fall Limiter
Weight Capacity
400 lb.
Color
Black, Clear, Green
Standards
ANSI Z359.14, CSA Z259.2.2, OSHA
Harness End Connection
Quick-Connect
Harness End Connection Material
Aluminum
Number of Legs
2
Series
V-TEC(TM)
Anchorage End Connection
Aluminum Snap Hook
SRL Housing Material
Polycarbonate
Visual Load Indicator
Yes
Replaceable Lifeline
No
ANSI SRL Type
SRL-P
Anchorage End Connection Type
Snap Hook
Anchoring Location
Overhead Only
Lifeline Material
Nylon
Anchorage End Connection Material
Aluminum
RFID Equipped
No
ANSI SRL Class
Class B
Sealed
No
ANSI SRL Class (2014)
Class B
Description
Self-Retracting Lifeline, Sealed No, Anchoring Location Overhead Only, ANSI SRL Class (2014) Class B, ANSI SRL Type SRL-P, Anchorage End Connection Material Aluminum, Anchorage End Connection Type Snap Hook, Harness End Connection Quick-Connect, Harness End Connection Material Aluminum, Lifeline Length 6 ft, Lifeline Material Nylon, Number of Legs 2, RFID Equipped No, Weight Capacity 310 lb, Series V-TEC(TM), Rebar Hook Gate Opening Size 2 1/2 in, Color Black, Clear, Green, Lifeline Width 1/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.