V-FORM+(TM) Safety Harness Fall Protection Harness, XL, 310 lb, Not Applicable Chest/
Mfr # 10206138
Zoro # G3313049
product price: $206.99
/ea
Free Shipping & Returns
Key Features
Harness Style
Vest
Weight Capacity
310 lb
D-Ring Locations
Back, Chest, Hips
Harness Application
Climbing, Confined Spaces, Positioning
Leg Strap Buckles
Tongue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10206138
Zoro #
G3313049
UPC #
641817190364
Country of Origin
Mexico
Dimensions
Color and Size
Green - XL
Description
Fall Protection Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Chest Strap Buckles Not Applicable, Harness Color Green, Harness D-Ring Material Steel, Harness Sizing XL, Includes Padding Yes, Leg Strap Buckles Tongue, Padding Location Shoulder, Torso Adjustment Mating, Weight Capacity 310 lb, Harness Application Climbing, Confined Spaces, Positioning, D-Ring Locations Back, Chest, Hips, RFID Equipped No, Industry Construction, General Industry, Oil and Gas
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.