Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Fall Protection Kit, Size: Universal (Discontinued)

  • Mfr # 10026061
  • Zoro # G5961776
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10026061
Zoro #
G5961776
UPC #
-
Country of Origin
Mexico

Dimensions

Length
2 ft.

Details

Item
Fall Protection Kit
Harness Sizing
Universal
Kit Components
Harness, Lanyard, Connector Strap, Bag, Manual
Color
Green
Hardware Material
Zinc Plated, Stamped or Forged Alloy Steel
Standards
OSHA, ANSI Z359.1, A10.32, CSA 259.10-06
Tensile Strength
4000 to 5000 lb.
Includes
Harness, Lanyard, Connector Strap, Bag, Manual
Weight Capacity
400 lb.
Front D-Ring
No
Chest Strap Buckles
Quick-Connect
Side D-Rings
Yes
Shoulder Strap Buckles
None
Back D-Ring
Yes
Leg Strap Buckles
Quick-Connect
Subpelvic Strap
Yes
Webbing Materials
Kevlar(R)

Description

Fall Protection Kit, Harness Sizing Universal, Weight Capacity 400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.