
Filter Cover, Green Lens, ABS
Mfr # 10246342
Zoro # G615798597
product price: $274.99
/ea
Free Shipping & Returns
Key Features
For Use With
Powered Air Purifying Respirator
Material
ABS
Standards
NIOSH
Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
Compatible with Series
Helix
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10246342
Zoro #
G615798597
UPC #
0641817342374
Country of Origin
Switzerland
Details
Item
Filter Cover
For Use With
Powered Air Purifying Respirator
Material
ABS
Standards
NIOSH
Features
Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic
Compatible with Series
Helix
For Use with Mfr Model Number
10246306, 10246307, 10246324
Lens Color
Green
Magnification
No
Compatible Manufacturer Model Number
10246306, 10246307, 10246324
Compatible with Brand
Optrel(R)
Compatible with Mfr. Model No.
10246306, 10246307, 10246324
Compatible with Manufacturer Model Number
10246306, 10246307, 10246324
For Use With Mfr. Model Number
10246306, 10246307, 10246324
Compatible with Manufacturer Model No.
10246306, 10246307, 10246324
Compatible Pump Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Manufacturer Part Number
10246306, 10246307, 10246324
Compatible Mfr. Model Number
10246306, 10246307, 10246324
Description
Filter Cover, Compatible with Brand Optrel(R), Compatible with Grainger Part Number 851FN9, Compatible with Manufacturer Model Number 10246306, 10246307, 10246324, Compatible with Series Helix, Diopter Strength Not Applicable, Features Crystal Lens Technology, Fadetronic, Patented Nose Cut Out, Shadetronic, For Use With Powered Air Purifying Respirator, Includes Not Applicable, Lens Color Green, Magnification No, Magnifying Power Not Applicable, Material ABS, Plate Length Not Applicable
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.