Zoro Homepage
This item is Discontinued.
Msa Safety Flame Resistant Balaclava, Gray, Flame Retardant Fabric 10118427

Flame Resistant Balaclava, Gray, Flame Retardant Fabric (Discontinued)

  • Mfr # 10118427
  • Zoro # G5254952
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10118427
Zoro #
G5254952
UPC #
641817026403
Country of Origin
China

Dimensions

Size
Universal

Details

Item
Flame Resistant Balaclava
Color
Gray
Material
Flame Retardant Fabric
ATPV Rating
8.0 cal./cm2
Hazard Risk Category (HRC)
2
Standards
NFPA 70E
Covers
Head and Ears
Style
Over the Head

Description

ATPV Rating 8.0 cal/sq cm, Color Gray, Flame Resistant Balaclava, Size Universal, Standards NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.