Zoro Homepage

Flush Floor Base

  • Mfr # IN-2266

  • Zoro # G200690152


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

For Use With
MSA Safety XTIRPA Adapter Base System
Features
Flush Floor Adapter Attaches to Concrete or Steel
Color
Gray
Length
15 in
Height
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IN-2266
Zoro #
G200690152
UPC #
-
Country of Origin
Canada

Dimensions

Length
15 in
Height
9 in
Width
15 in

Details

Item
Flush Floor Base
For Use With
MSA Safety XTIRPA Adapter Base System
Features
Flush Floor Adapter Attaches to Concrete or Steel
Color
Gray
Standards
ANSI, CSA, OSHA
Compatible Component
Upper Arm Mast
Includes Mounting Hardware
No
Base Installation
Fixed
Weight Capacity
360 lb
Tensile Strength
17,280 lb
No. of Mounting Holes
4
Base Mount Style
Floor Mount
Base Features
Flush
For Use On
Concrete Floor, Steel Floor
Base Material
Stainless Steel
Confined Space Component
Floor Adapter Base
Number of Mounting Holes
4
Fits Brand
MSA Safety

Description

Flush Floor Base, Height 9 in, Width 15 in, Features Flush Floor Adapter Attaches to Concrete or Steel, Length 15 in, Color Gray, Mounting Location Floor, For Use With MSA Safety XTIRPA Adapter Base System, Tensile Strength 17,280 lb, Compatible Component Upper Arm Mast, Confined Space Component Floor Adapter Base, Weight Capacity 360 lb, Mounting Type Bolt-On, Includes Not Applicable, Base Features Flush, Base Installation Fixed, Base Material Stainless Steel, Base Mount Style Floor Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.