Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hard Hat, Super V, 4-Point Point Ratchet (4-Point), Hi-Vis Orange

  • Mfr # 10058632

  • Zoro # G4073959


product price: $39.79
/ea
Sold in multiples of 12 for $477.48

Key Features

Head Protection Style
Cap
Series
Super V
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10058632
Zoro #
G4073959
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Cap
Series
Super V
Suspension Adjustment Type
Ratchet (4-Point)
Number of Suspension Points
4-Point
Color
Hi-Vis Orange
Standards
ANSI Z89.1-2014, CSA Z94.1-2015
Application
Confined Space, Working at Heights
Head Protection Suspension Type
Ratchet (4-Point)
Hard Hat Suspension
1-Touch
Hard Hat Style
Cap

Description

Cap, Super-v, 1-touch, Hi-viz Orange, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.