Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Msa Safety Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black 10102205

Front Brim Hard Hat, Type 1, Class E, Ratchet (4-Point), Black (Discontinued)

  • Mfr # 10102205
  • Zoro # G4073767
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10102205
Zoro #
G4073767
UPC #
-
Country of Origin
United States

Details

Item
Hard Hat
Head Protection Style
Front Brim
Series
NFL V-Gard
Color
Black
Hard Hat ANSI Type
1
Standards
ANSI/ISEA Z89.1-2009, CSA Z94.1-2005
Hard Hat ANSI Class
E
ANSI Classification
Type 1, Class E

Description

Cap,v-gd,steelers Commemorative,black, Head Protection Suspension Type Ratchet (4-Point)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.