Full Face Respirator, Advantage 4100, P100, Push to Connect, Size, M 0 Cartridges Included

  • Mfr # 10108574

  • Zoro # G014479707


product price:  $352.99
/ea
Free Shipping & Returns

Key Features

Mask Size
M
Standards
42 CFR Part 84, NIOSH
Facepiece Material
Rubber
Cartridges Included
No
Configured For
Cartridges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10108574
Zoro #
G014479707
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
M

Details

Item
Full Face Respirator
Standards
42 CFR Part 84, NIOSH
Facepiece Material
Rubber
Cartridges Included
No
Configured For
Cartridges
Head Harness Material
Kevlar(R)
Respirator Connection Type
Push to Connect
Color
Black
Number of Cartridges Included
0
Series
Advantage 4100
NIOSH Rating
P100
Includes
No Cartridge(s) Included
Number of Suspension Points
4

Description

Full Face Respirator, Advantage 4100 Series, M, Includes No Cartridge(s) Included, Facepiece Material Rubber, Respirator Connection Type Push to Connect

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.