Full Face Respirator, Ultra Elite, Not Rated, Push to Connect, Size, S 0 Cartridges Included

  • Mfr # 10043417

  • Zoro # G0131039


product price:  $849.99
/ea
Free Shipping & Returns

Key Features

Standards
NFPA, NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
SCBA
Head Harness Material
Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
10043417
Zoro #
G0131039
UPC #
-
Country of Origin
United States

Dimensions

Mask Size
S

Details

Item
Full Face Respirator
Standards
NFPA, NIOSH
Facepiece Material
Silicone
Cartridges Included
No
Configured For
SCBA
Head Harness Material
Rubber
Respirator Connection Type
Push to Connect
Typical Application
Asbestos Abatement, Grinding, Painting, Public Events, Sanding, Search & Rescue, Welding
Number of Cartridges Included
0
Series
Ultra Elite
NIOSH Rating
Not Rated
Mask Headstrap Type
5-point harness
Includes
Firehawk PTC MMR Regulator, Storage Bag
Full Face Suspension Type
5 pt
Number of Suspension Points
5
Faceplate Features
Distortion-Free Coating

Description

Full Face Respirator, Ultra Elite Series, S, Cartridges Included No, Includes Firehawk PTC MMR Regulator, Storage Bag, Facepiece Material Silicone, Respirator Connection Type Push to Connect

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.