Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galaxy GX2, Cylinder Holder, Black

  • Mfr # 10105756

  • Zoro # G7598491


product price: $2,113.99
/ea
Free Shipping & Returns

Key Features

For Use With
1HLB7, 1HLB8, 1HLB9, 2TEY5, 2TEY6, 2TEY7, 2TEY8, 2TEY9, 2YA39, 2YA40, 2YA41, 5EMP4, 5EMP5, 5EMR3, 5EMR4, 5EMR5, 6RPZ6, 6RPZ7, 6RPZ8, 6RPZ9, 6RRA0, 6RRA1, 6RRA2, 6RRA3, 6RRA4, 6RRC0, 6RRC1
Length
6 in
Industry Type
Healthcare
Status Indicator
LED
Height
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10105756
Zoro #
G7598491
UPC #
403279235799
Country of Origin
United States

Dimensions

Length
6 in
Height
12 in
Diameter
24 in
Width
6 1/2 in
Depth
6 in
Overall Height
12 in
Overall Depth
6 in
Overall Length
6 in
Overall Width
6.5 in

Details

Item
Calibration Gas Cylinder Stand
For Use With
1HLB7, 1HLB8, 1HLB9, 2TEY5, 2TEY6, 2TEY7, 2TEY8, 2TEY9, 2YA39, 2YA40, 2YA41, 5EMP4, 5EMP5, 5EMR3, 5EMR4, 5EMR5, 6RPZ6, 6RPZ7, 6RPZ8, 6RPZ9, 6RRA0, 6RRA1, 6RRA2, 6RRA3, 6RRA4, 6RRC0, 6RRC1
Industry Type
Healthcare
Status Indicator
LED
Power Source
AC Adapter
Features
Expiration Date Warning Display, Lighted Cylinder Band for Low Gas
Includes
Cap, Regulator
Voltage
100 to 240V AC
Series
Galaxy GX2
Operating Voltage
100 to 240V AC

Description

Calibration Gas Cylinder Stand, Product Type Cylinder Holder, Series Galaxy GX2, Power Source AC Adapter, Features Expiration Date Warning Display, Lighted Cylinder Band for Low Gas, For Use With 1HLB7, 1HLB8, 1HLB9, 2TEY5, 2TEY6, 2TEY7, 2TEY8, 2TEY9, 2YA39, 2YA40, 2YA41, 5EMP4, 5EMP5, 5EMR3, 5EMR4, 5EMR5, 6RPZ6, 6RPZ7, 6RPZ8, 6RPZ9, 6RRA0, 6RRA1, 6RRA2, 6RRA3, 6RRA4, 6RRC0, 6RRC1, Includes Cap, Regulator, Operating Voltage 100 to 240V AC, Overall Depth 6 in, Overall Height 12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.